Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination, SAE, 6-7/32" L.

  • Mfr # 54PN25

  • Zoro # G2478642


product price: $12.29
/ea

Key Features

Overall Length
6 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN25
Zoro #
G2478642
UPC #
190735949375
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Head Size
3/8 in
Wrench Length Style
Standard
Head Thickness
5/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Insulated
No
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Reversing
No
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Standards
ANSI B107.100
Tether Capable
Tether Capable
Anti-Slip Design
No
Weight
0.06175 lb
Non-Magnetic
No
Grip Style
Plain
Handle Color
Silver
Ratcheting
Yes
Handle Type
One Piece
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Head Type
Standard
Nonsparking
No
Min. Arc Swing
5 Degrees
Measurement Type
SAE
Opening Type
Rounded
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

The Westward 54PN25 Ratcheting Combination Wrench is the perfect tool for your next project. It is a high-quality wrench that will last you a long time. The alloy steel wrench has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. This 6 1/8 in. length ratcheting combination wrench has an 3/8" head size and 3/8" box end style. It also has a double hex box end design, which provides better grip on fasteners than single hex designs. The Westward 6 1/8" Combination Wrench is an essential tool that will help you complete any job with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.