Zoro Homepage

Wrench, Combination/Extra Long, Metrc, 14m

  • Mfr # 54PN95

  • Zoro # G2043312


product price: $21.19
/ea

Key Features

Overall Length
9 1/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
14 mm
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN95
Zoro #
G2043312
UPC #
190735948774
Country of Origin
Korea, Republic of

Dimensions

Overall Length
9 1/8 in
Head Size
14 mm
Head Thickness
3/8 in
Wrench Length Style
Extra Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Wrench Style
Extra Long
Tether Capable
Tether Capable
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Wrench Shape
Straight
Standards
ANSI B107.100
Insulated
No
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
Single End/Double End
Double End
Reversing
No
Anti-Slip Design
No
Opening Type
Rounded
Handle Type
One Piece
Non-Magnetic
No
Min. Arc Swing
5 Degrees
Measurement Type
Metric
Corrosion Resistant
Yes
Nonsparking
No
Tether Style
Not Tether Capable
Grip Style
Plain
Head Type
Standard
Box End Type
12-Point Box End
Ratcheting
Yes
Weight
0.15525 lb
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 9 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.