Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination/Extra Long, Metrc, 22m

  • Mfr # 54PP04

  • Zoro # G2043443


product price: $41.29
/ea

Key Features

Overall Length
13 in
Material
Alloy Steel
Finish
Chrome
Head Size
22 mm
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP04
Zoro #
G2043443
UPC #
190735948897
Country of Origin
Korea, Republic of

Dimensions

Overall Length
13 in
Head Size
22 mm
Wrench Length Style
Extra Long
Head Thickness
1/2 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
Single End/Double End
Double End
Wrench Style
Extra Long
Reversing
No
Standards
ANSI B107.100
Wrench Shape
Straight
Insulated
No
Ratcheting Configuration
Open and Box End
Head Movement
Fixed
Tether Capable
Tether Capable
Anti-Slip Design
No
Min. Arc Swing
5 Degrees
Nonsparking
No
Ratcheting
Yes
Non-Magnetic
No
Box End Type
12-Point Box End
Weight
0.491 lb
Handle Type
One Piece
Opening Type
Rounded
Handle Color
Silver
Grip Style
Plain
Measurement Type
Metric
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Head Type
Standard
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 13 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/2 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.