Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination/Extra Long, SAE, 1"

  • Mfr # 54PN87

  • Zoro # G2043190


product price: $43.69
/ea

Key Features

Overall Length
14 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 in
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN87
Zoro #
G2043190
UPC #
00194484306052
Country of Origin
Korea, Republic of

Dimensions

Overall Length
14 1/2 in
Head Size
1 in
Head Thickness
9/16 in
Wrench Length Style
Extra Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
Wrench Style
Extra Long
Head Movement
Fixed
Reversing
No
Wrench Shape
Straight
Insulated
No
Single End/Double End
Double End
Ratcheting Configuration
Open and Box End
Standards
ANSI B107.100
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Grip Style
Plain
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Handle Color
Silver
Measurement Type
SAE
Non-Magnetic
No
Weight
0.661 lb
Tether Style
Not Tether Capable
Head Type
Standard
Handle Type
One Piece
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Nonsparking
No
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 14 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 9/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.