Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, Combination/Extra Long, SAE, 13/16

  • Mfr # 54PN84

  • Zoro # G2043163


product price: $35.19
/ea

Key Features

Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54PN84
Zoro #
G2043163
UPC #
190735949047
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 1/2 in
Head Size
13/16 in
Head Thickness
1/2 in
Wrench Length Style
Extra Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Tether Capable
Tether Capable
Single End/Double End
Double End
Insulated
No
Standards
ANSI B107.100
Head Movement
Fixed
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Reversing
No
Wrench Product Grouping
Wrenches
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
Wrench Style
Extra Long
Handle Color
Silver
Nonsparking
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Weight
0.443 lb
Measurement Type
SAE
Ratcheting
Yes
Non-Magnetic
No
Box End Type
12-Point Box End
Opening Type
Rounded
Min. Arc Swing
5 Degrees
Grip Style
Plain
Handle Type
One Piece
Head Type
Standard

Description

Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 12 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.