Zoro Homepage

Wrench, Combination/Extra Long, SAE, 15/16

  • Mfr # 54PN86

  • Zoro # G2043148


product price: $42.89
/ea

Key Features

Overall Length
14 in
Material
Alloy Steel
Finish
Chrome
Head Size
15/16 in
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PN86
Zoro #
G2043148
UPC #
190735948712
Country of Origin
Korea, Republic of

Dimensions

Overall Length
14 in
Head Size
15/16 in
Head Thickness
9/16 in
Wrench Length Style
Extra Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
Single End/Double End
Double End
Wrench Style
Extra Long
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Reversing
No
Standards
ANSI B107.100
Anti-Slip Design
No
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Type
Standard
Box End Type
12-Point Box End
Nonsparking
No
Measurement Type
SAE
Min. Arc Swing
5 Degrees
Opening Type
Rounded
Weight
0.617 lb
Handle Type
One Piece
Grip Style
Plain
Ratcheting
Yes
Handle Color
Silver
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees

Description

The Westward 54PN86 Combination/Extra Long Wrench is a high-quality tool that will meet the demands of the job. The alloy steel wrench has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. With an overall length of 14 in., this extra long combination wrench has a 15/16" head size. It also features an alloy steel material and one piece handle type for added durability. The Westward 15/16" Extra Long Combination Wrench is a reliable tool you will want to equip yourself with.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.