Zoro Homepage

Wrench, Combination/Stubby, Metric, 10mm

  • Mfr # 54PP23

  • Zoro # G2478913


product price: $16.99
/ea

Key Features

Overall Length
3 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
10 mm
Head Offset Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP23
Zoro #
G2478913
UPC #
190735949740
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Head Size
10 mm
Head Thickness
5/16 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Standards
ANSI B107.100
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Features
This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
Wrench Style
Stubby
Single End/Double End
Double End
Tether Capable
Tether Capable
Reversing
No
Insulated
No
Ratcheting Configuration
Open and Box End
Wrench Shape
Straight
Anti-Slip Design
No
Weight
0.088 lb
Handle Type
One Piece
Handle Color
Silver
Nonsparking
No
Ratcheting
Yes
Tether Style
Not Tether Capable
Measurement Type
Metric
Box End Type
12-Point Box End
Min. Arc Swing
5 Degrees
Head Type
Standard
Corrosion Resistant
Yes
Grip Style
Plain
Opening Type
Rounded
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees

Description

When you need to tighten and loosen fasteners quickly, the Westward 54PP23 Wrench is the tool you will want to have on hand. The alloy steel wrench has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. It has an overall length of 3 5/8 in., a 10mm head size and 12-point configuration. With its chrome finish, this alloy steel wrench offers corrosion resistance for durability. The Westward 10mm Ratcheting Combination Wrench is a must-have when it comes to working with fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.