Wrench Rack, Red, 15 3/4 in- L, Magnetic
- Mfr # 5NND7
- Zoro # G1969152
product price:Â
$
43.89
/ea
Key Features
Tool Storage Type Included
Tool Rack/Rail
Material
Plastic
Color
Red
Height
2 1/2 in
Features
Twist to Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5NND7
- Zoro #
- G1969152
- UPC #
- 190735865996
- Country of Origin
- China
- Item
- Wrench Rack
- Tool Storage Type Included
- Tool Rack/Rail
- Material
- Plastic
- Color
- Red
- Features
- Twist to Lock
- For Use With
- SAE or Metric Wrenches
- Rack Type
- Wrench Rack
- Number of Slots
- 12
- For Tool Type
- Wrenches
- Shell Material
- Plastic
- Wire Color
- Red
Dimensions
- Height
- 2 1/2 in
- Width
- 2 in
- Length
- 15 3/4 in
- Overall Height
- 2 1/2 in
- Bar Length
- 15 3/4 in
- Overall Length
- 15 3/4 in
- Bar Width
- 2 in
- Bar Height
- 2 1/2 in
- Overall Width
- 2 in
- Wire Rope Length
- 15 3/4 in
- Fits Chest Size
- Twist to Lock
Description
Wrench Rack, Bar Height 2 1/2 in, Bar Length 15 3/4 in, Bar Width 2 in, Color Red, Includes Mounting Hardware Not Applicable, Material Plastic, Mounting Location Tool Box Side, Tool Cart Side, Mounting Type Magnetic, Number of Slots 12, Overall Height 2 1/2 in, Overall Length 15 3/4 in, Overall Width 2 in, Rack Type Wrench Rack, Total Load Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.