Zoro Homepage

Wrench Roll, Black, Polyester, 34 Pockets

  • Mfr # 32PJ47

  • Zoro # G9100804


product price: $35.99
/ea

Key Features

Width
22 1/2 in
Color
Black
Material
Polyester
Features
Reinforced Stitching
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32PJ47
Zoro #
G9100804
UPC #
190735812419
Country of Origin
China

Dimensions

Width
22 1/2 in
Height
14 in
Overall Height
14 in
Overall Depth
1/2 in
Overall Length
29 1/2 in
Length
29 1/2 in

Details

Item
Wrench Roll
Color
Black
Material
Polyester
Features
Reinforced Stitching
Type
Roll
For Use With
Various Tools
Number of Pockets
34
Closure Type
Buckle
Machine Washable
Not Machine Washable
For Tool Type
Wrenches

Description

Wrench Roll, Closure Type Buckle, Color Black, Features Reinforced Stitching, Machine Washable Not Machine Washable, Material Polyester, Number of Pockets 34, Overall Height 14 in, Overall Length 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.