Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Band, Anti-Static, 6 Ft Coil Cord

  • Mfr # 23M591

  • Zoro # G5203037


product price: $10.29
/ea

Key Features

Includes
Alligator Clip, Coil Cord
Strap Material
Fabric
Cord Length - Maximum
6 ft
Cord Shape
Coiled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23M591
Zoro #
G5203037
UPC #
190735776605
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length - Maximum
6 ft

Details

Item
Static Control Wrist Strap
Includes
Alligator Clip, Coil Cord
Strap Material
Fabric
Cord Shape
Coiled

Description

Wirst Band, Anti-static, Color Blue, Length 6 ft. Coil Cord, Width 1 In., Height 1 In., Eliminates Static Electricity While Working On Electronic Components, PVC, Number of Pieces 1, Includes 1M Ohms Wrist Strap With 6 Ft Coil Cord And Alligator Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.