Zoro Homepage

Indoor Mold and Mildew Disinfectant, 64 oz. Jug, Unscented, Clear

  • Mfr # 802064

  • Zoro # G9099316


product price: $19.79
/ea

Key Features

Color
Clear
Size
64 oz.
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802064
Zoro #
G9099316
UPC #
879288000350
Country of Origin
United States

Dimensions

Size
64 oz.
Cleaner Container Size
64 oz
Container Size
64 oz

Details

Item
Indoor Mold and Mildew Disinfectant
Color
Clear
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
For Use On
Showers, Bathtubs, Bathroom Fixtures, Walls, Countertops, Garbage Cans, Floors, and Other Non-Porous Hard Surfaces
Recommended Dilution
Ready to Use
Includes Chemical
None
Standards
EPA Registered
Item - Mildew and Mold Remover
Mildew and Mold Remover
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Octyl Decyl Dimethyl Ammonium Chloride
Effective Temp.
32 Degrees to 105 Degrees F
Primary Chemical
None
Degreaser Container Type
Jug
Coverage
500 to 600 sq ft
Cleaner Container Type
Jug
RTU Yield per Container
0.5 gal
Application Method
High Capacity Sprayer Nozzle
Flash Point
212 Degrees F
VOC Content
0%
Properties
Biodegradable, Low Foam, Nonflammable, Plastic Safe
pH Value
Alkaline
Biodegradable
Yes
Maximum Effective Temperature
105 Degrees F
Nonflammable
Yes
EPA Registration Number
6836-152-85342
Maximum Coverage Area
180 sq ft
Minimum Effective Temperature
32 Degrees F
Product Label
Mold and Mildew Disinfectant
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Plastic Safe
Yes
pH Level
11
Minimum Coverage Area
60 sq ft
NSF Rating
Not Rated
Low Foaming
Yes
Rinse Required
Yes

Description

Mold and Mildew Disinfectant, Cleaner Form Liquid, Container Size 64 oz, Container Type Jug, Contains Alkyl Dimethyl Benzyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dioctyl Dimethyl Ammonium Chloride, Octyl Decyl Dimethyl Ammonium Chloride, EPA Registered Yes, EPA Registration Number 6836-152-85342, NSF Rating Not Rated, Properties Biodegradable, Low Foam, Nonflammable, Plastic Safe, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.