Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Mold and Mildew Remover, Jug

  • Mfr # 800064

  • Zoro # G611208731


product price: $33.99
/ea
Sold in multiples of 4 for $135.96

Key Features

Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800064
Zoro #
G611208731
UPC #
879288000510
Country of Origin
United States

Dimensions

Container Size
64 oz

Details

Item
Mold and Mildew Remover
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride
Primary Chemical
None
Recommended Dilution
1:5
Standards
EPA Registered
VOC Content
1%
Product Label
Mold and Mildew Remover
Minimum Effective Temperature
32 Degrees F
Biodegradable
Yes
Maximum Coverage Area
1,125 sq ft
Surfaces for Use On
Aluminum, Artificial Turf, Asphalt, Brick, Clay, Composite, Concrete, Fabric, Marble, Metal, Outdoor Carpet, Painted Surfaces, Plastic, Pvc, Rubber, Screens, Slate, Stained Surfaces, Steel, Stone, Stucco, Teak, Vinyl, Wood
EPA Registered
Yes
EPA Registration Number
84115-1-85342
Minimum Coverage Area
375 sq ft
pH Level
13
Rinse Required
Yes
pH Value
Alkaline
Nonflammable
Yes
NSF Rating
Not Rated
Maximum Effective Temperature
105 Degrees F
Plastic Safe
Yes
Low Foaming
Yes
Maximum RTU Yield per Container
3 gal
Minimum RTU Yield per Container
3 gal

Description

Mold and Mildew Remover

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.