Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Mold and Mildew Remover, Jug

  • Mfr # 800128

  • Zoro # G111208781


product price: $43.59
/ea
Sold in multiples of 4 for $174.36

Key Features

Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
VOC Content
1%
Standards
EPA Registered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800128
Zoro #
G111208781
UPC #
879288000503
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Mold and Mildew Remover
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Jug
VOC Content
1%
Standards
EPA Registered
Recommended Dilution
1:5
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride
Primary Chemical
None
Product Label
Mold and Mildew Remover
Rinse Required
Yes
NSF Rating
Not Rated
Maximum Coverage Area
2,250 sq ft
EPA Registration Number
84115-1-85342
Minimum Effective Temperature
32 Degrees F
pH Level
13
Minimum Coverage Area
750 sq ft
pH Value
Alkaline
Surfaces for Use On
Aluminum, Artificial Turf, Asphalt, Brick, Clay, Composite, Concrete, Fabric, Marble, Metal, Outdoor Carpet, Painted Surfaces, Plastic, Pvc, Rubber, Screens, Slate, Stained Surfaces, Steel, Stone, Stucco, Teak, Vinyl, Wood
Nonflammable
Yes
Maximum Effective Temperature
105 Degrees F
Low Foaming
Yes
Plastic Safe
Yes
Biodegradable
Yes
EPA Registered
Yes
Minimum RTU Yield per Container
6 gal
Maximum RTU Yield per Container
6 gal

Description

Mold and Mildew Remover

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.