Zoro Homepage

Mold and Mildew Remover, Liquid, 40 oz

  • Mfr # 807048

  • Zoro # G616502308


product price: $44.49
/ea
Sold in multiples of 4 for $177.96

Key Features

VOC Content
4%
Maximum Coverage Area
2,000 sq ft
Cleaner Form
Liquid
EPA Registered
No
Maximum Effective Temperature
105 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807048
Zoro #
G616502308
UPC #
879288000565
Country of Origin
United States

Dimensions

Container Size
48 oz

Details

VOC Content
4%
Maximum Coverage Area
2,000 sq ft
Cleaner Form
Liquid
EPA Registered
No
Maximum Effective Temperature
105 Degrees F
Recommended Dilution
Ready to Use
Biodegradable
Yes
Low Foaming
Yes
Container Type
Hose End Connection Bottle
Nonflammable
No
Net Weight
3 lb
NSF Rating
Not Rated
Primary Chemical
Alcohol
Minimum Effective Temperature
32 Degrees F
Plastic Safe
Yes
Rinse Required
No
Surfaces for Use On
Asphalt, Brick, Cement, Ceramic, Clay, Composite, Concrete, Fabric, Fiberglass, Flagstone, Limestone, Marble, Metal, Natural, Painted Surfaces, Plastics, Rubber, Sandstone, Slate, Stained Wood, Steel, Stone, Stucco, Teak, Textured Surfaces, Tiles, Tin, Vinyl
pH Value
Neutral
Product Label
Mold and Mildew Remover
Contains
Alkyl Dimethyl Benzyl Ammonium Chloride 9.9%, Blue Dye -- Withheld - Colorant
Item
Mold and Mildew Remover
pH Level
8

Description

Mold and Mildew Remover

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.