Zoro Homepage

Shower Cleaner, 64 oz, Trigger Spray Bottle, Ready to Use, Vanilla Scent

  • Mfr # 801064

  • Zoro # G5257987


product price: $20.99
/ea

Key Features

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Size
64 oz.
Container Type
Trigger Spray Bottle
Fragrance
Vanilla
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801064
Zoro #
G5257987
UPC #
879288000206
Country of Origin
United States

Dimensions

Size
64 oz.
Cleaner Container Size
64 oz
Container Size
64 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Trigger Spray Bottle
Item
Shower Cleaner
Fragrance
Vanilla
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Shower Spray
Cleaner Container Type
Trigger Spray Bottle
Color
Clear
Recommended Dilution
Ready to Use
RTU Yield per Container
64 oz.
Includes Chemical
None
Net Weight
1.89L
VOC Content
0%
Nonflammable
Yes
NSF Rating
Not Rated
Properties
Nonflammable
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces

Description

Multi-Surface Bathroom Cleaner, Shower Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 64 oz, Fragrance Vanilla, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating Not Rated, Net Weight 1.89L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.