Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge Pad 20 PK5

  • Mfr # 7000045663

  • Zoro # G315439936


product price: $37.95
/pk 5, $7.59/ea
Sold in multiples of 10 for $379.50

Key Features

Features
Can be used on Either Side, Making for Easier Sanding and Longer Pad Life, Durable Pads Hold Up During Wet or Dry Sanding, Promotes Excellent Results in Auto Body Paint Finishing, Sized for Easy use and to Accept a Variety of Abrasive Sheets, Soft Material Supports Abrasives for Consistency and Control
Product Type
Pad
Material
Sponge
Application
Finishing
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000045663
Zoro #
G315439936
UPC #
00051131055261
Country of Origin
United States

Dimensions

Thickness
3/8 in

Details

Item
Sponge Pad 20
Features
Can be used on Either Side, Making for Easier Sanding and Longer Pad Life, Durable Pads Hold Up During Wet or Dry Sanding, Promotes Excellent Results in Auto Body Paint Finishing, Sized for Easy use and to Accept a Variety of Abrasive Sheets, Soft Material Supports Abrasives for Consistency and Control
Product Type
Pad
Material
Sponge
Application
Finishing
Color
Black
Texture
Smooth
Compatible Surface Material
Aluminum, Paint

Description

Sponge Pad 20 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.