Zoro Homepage

Corona Comfort Cultivator-1030 Model CT3030

  • Mfr # 403760

  • Zoro # G404150742


product price: $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403760
Zoro #
G404150742
UPC #
038313010300
Country of Origin
China

Description

  • Corona CT3030I Comfort CultivatorCorona CT3030I Comfort Cultivator Features.
  • 3 Rigid tines penetrate hard ground.
  • Lightweight one piece polished aluminum alloy.
  • Cushioned Comfort Tool.
  • Grip "Corona CT3030I Comfort Cultivator Specifications.
  • Soft contoured grip.
  • Lightweight aluminum construction.
  • Assembled Height: 4.88".
  • Assembled Length: 15.88".
  • Assembled Width: 7.88".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.