Zoro Homepage
This item is Discontinued.
Wexco Universal Wiper Blade, Autotex PINK, 28 In AP-628GRA

Universal Wiper Blade, Autotex PINK, 28 In (Discontinued)

  • Mfr # AP-628GRA
  • Zoro # G1562346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-628GRA
Zoro #
G1562346
UPC #
837446006286
Country of Origin
China

Dimensions

Size (In.)
28 in

Details

Item
Wiper Blade
Type
PINK Metal
For Use With
Hook, Pin Boyonet Wiper Arms
Includes
Hook, Pin Boyonet Multi Adapter
Material
Metal
Application
Passenger Car, Truck
Standards
SAEJ903

Description

Wiper Blade, Includes Hook, Pin Boyonet Multi Adapter, Standards SAEJ903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.