This item is Discontinued.

Wexford Labs Towels & Wipes, Spunlace Non-Woven Fiber, Fresh 3130C160CT

Towels & Wipes, Spunlace Non-Woven Fiber, Fresh (Discontinued)

  • Mfr # 3130C160CT
  • Zoro # G905695919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3130C160CT
Zoro #
G905695919
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Width
6.5"

Details

Item
Towels & Wipes
Material
Spunlace Non-Woven Fiber
Color
White
Ply
1
Fragrance
Fresh
Packaging Type
Canister
Standards
EPA Reg. No. 34810-36; EPA List N; EPA Category IV
Recommended For
Bacteria; Fungus; Mycobacterium Tuberculosis; Organic Soil; Viruses; Water-Based Soil
Application
Cleaning; Disinfecting
Wipes Application
Hard Nonporous Surfaces
Net Weight
25 lbs
Primary Chemical
Citric Acid
Wipes per Container
160
Paper Towel Type
Disinfecting Wipes

Description

Tough on germs and bacteria but gentle on surfaces, medical devices and users. CleanCide Wipes provide an excellent, highly effective alternative to bleach, alcohol and QUAT-based options. Featuring the best safety rating allowable, their citric-acid-based formula poses the lowest possible risk to employees, patients and your environment. This product has been found to be effective for use against SARS-CoV-2, the cause of the COVID-19 virus. No-rinse cleaning and disinfecting power—do it all in one simple step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.