Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CleanCide Disinfecting Wipes, 1-Ply, 8 x 5.5, Fresh Scent, White, 400/Tub

  • Mfr # 3130B400DEA

  • Zoro # G705695744


product price: $41.59
/ea

Key Features

Material
Spunlace Non-Woven Fiber
Color
White
Number of Sheets
400
Ply
1
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130B400DEA
Zoro #
G705695744
UPC #
895559000539
Country of Origin
United States

Dimensions

Length
5.5"
Width
8"

Details

Item
Towels & Wipes
Material
Spunlace Non-Woven Fiber
Color
White
Number of Sheets
400
Ply
1
Fragrance
Fresh
Wipes Application
Hard Nonporous Surfaces
Application
Cleaning; Disinfecting
Recommended For
Bacteria; Fungus; Mycobacterium Tuberculosis; Organic Soil; Viruses; Water-Based Soil
Wipes per Container
400
Paper Towel Type
Disinfecting Wipes
Packaging Type
Tub
Primary Chemical
Citric Acid
Standards
EPA Reg. No. 34810-36; EPA List N; EPA Category IV
Net Weight
6 lbs
Surfaces for Use On
Hard, Non-Porous Surfaces

Description

Tough on germs and bacteria but gentle on surfaces, medical devices and users. CleanCide Wipes provide an excellent, highly effective alternative to bleach, alcohol and QUAT-based options. Featuring the best safety rating allowable, their citric-acid-based formula poses the lowest possible risk to employees, patients and your environment. This product has been found to be effective for use against SARS-CoV-2, the cause of the COVID-19 virus. No-rinse cleaning and disinfecting power—do it all in one simple step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.