Whale 2-Way Waste Manifold, 12' Cable, 3/4 in. Ports

  • Mfr # WM1984B

  • Zoro # G910591114


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM1984B
Zoro #
G910591114
UPC #
766478944931
Country of Origin
United Kingdom

Description

2-Way Waste Manifold - 12' Cable - 3/4'' Ports This manifold manages waste from multiple drains with intelligent control built in. A compact automatic system handles waste drainage from the two outlets. Must be used with Gulper IC. The two-way manifold IC is connected to a Gulper IC. When the manifold senses water, it sends an electrical signal to the Gulper IC, which evacuates the system. As the water level decreases, the electrical signal transmitted by the manifold will cease, and the Gulper IC will continue to operate for a further 15 seconds before turning off. - IC - Intelligent Control Technology At the heart of every Whale IC product lies innovative electronic control circuitry built in. This enables the IC sensor accessories to communicate directly with the IC pumps to control the performance. These accessories send signals to built-in intelligent software, which then controls the pumps to react as required. Specifications: Cable Length: 4m 12ft Inlet Hose Connections: 3/4'' 19mm Outlet Hose Connections: 3/4'' 19mm Control Voltage: 5V dc via Gulper IC Current Draw: Low power 0.01 Amps supply Connectors: Deutsch Connectors: Quick Connect Series 7 ways directly onto Gulper IC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.