Zoro Homepage

Whale Gulley IC Large Waste Water Outlet

  • Mfr # SG1982B

  • Zoro # G511631790


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1982B
Zoro #
G511631790
UPC #
766478945310
Country of Origin
United Kingdom

Description

Gulley IC Large Waste Water OutletSingle-outlet shower drain gulley with intelligent control built in. This product must be used with a Gulper IC since the Gulley IC is connected to a Gulper IC. When the gulley senses water, it sends an electrical signal to the gulper IC, which evacuates the system. As the water level decreases, the electrical signal transmitted by the gulley will cease. Gulper IC will continue to operate for a further 15 seconds before switching off. ApplicationGulley IC is a single outlet shower drain solution and has intelligent control built in must be operated by a 12/24V Gulper IC unit only. Electronic sensors automatically control grey water waste level when connected to a pre-wired connection to the Gulper IC via Deutsch connectors. Due to remote monitoring, the pump receives signals from the Gulley IC and switches on and off automatically. In the Box: Gulley IC Nonreturn valve No 8 x 25mm self-tapping screw Cable grip Specifications: Cable Length: 2m 6ft. Hose Connections: 19mm 3/4 in. / 25mm 1 in. Control voltage: 5V dc via Gulper IC Pump Current Draw: Low power 6mA supply Connectors: Deutsch connectors – quick connect series 7 ways directly onto Gulper IC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.