Zoro Homepage

Whale Inline Booster High Flow Electric Galley Pump - 12V

  • Mfr # GP1692

  • Zoro # G914543775


product price: $48.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1692
Zoro #
G914543775
UPC #
766478942180
Country of Origin
United Kingdom

Description

Inline Booster High Flow Electric Galley Pump - 12V This high-performance whale pump fits inline to increase the flow rate.Features: The narrow design is ideal for dropping into the water tank Compact, quiet, lightweight design for use with pressure switch and microswitch systems An inexpensive way to upgrade a manual water system Also suitable for pumping diesel Low power consumption Specifications: Pump Type: Inline Weight: 015 kg 0.3 lbs. Voltage: 12 VDC Recommended Fuse Size: 5 amps Cable Length: 1m 3 ft. Hose Connection: Suitable for 10 mm 38 in. or 13 mm 1/2 in. flexible hose use WX1511B stern adapter 11-15 mm and connect WX1504 15 mm 5/8 in. equal straight Filter Included: No Length: 129 mm 5-1/16 in. Width: 36 mm 1-7/16 in. Materials: Pump Body: ABS Seal: Nitrile Strainer: Polyurethane Impeller: PBT Cable: PVC Performance: Discharge Head: Flow rate per minute/current draw @ 12VDC 0 m 0 ft.: 15.8 liters 4 US gallons 3.8 amps 1 m 3 ft.: 14.8 liters 4 US gallons 3.7 amps 3 m 10 ft.: 12.8 liters 3.5 US gallons 3.5 amps 1 Year Warranty: CE certified ISO 88846 ISO 10133 ABYC H-23 IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.