Zoro Homepage

Fluorescent Magnetic Particles, Crack 6, Fluorescent, 5L

  • Mfr # 1827G0013

  • Zoro # G516059216


product price: $222.99
/ea
Sold in multiples of 4 for $891.96
Free Shipping & Returns

Key Features

Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1827G0013
Zoro #
G516059216
UPC #
8435493926896
Country of Origin
Spain

Dimensions

Length
12 in
Width
16 in
Depth
10 in

Description

Fluorescent particle product that is applied to a piece in which a non-destructive test is to be carried out using a magnetic field and ultraviolet light. Due to the small size of the particle and the UV light the detection capacity is high. The particles by interrupting the magnetic field are concentrated in the fissure and with UV light they are detected at first glance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.