Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tip Dip Nozzle Gel, Petroleum 1800, Can, 17.6oz

  • Mfr # 1800L0020

  • Zoro # G516036972


product price: $13.75
/ea
Sold in multiples of 2 for $27.50

Key Features

Depth
10 in
Width
16 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800L0020
Zoro #
G516036972
UPC #
8435493903989
Country of Origin
Spain

Dimensions

Depth
10 in
Width
16 in
Length
12 in

Description

Special antispatter in gel form that prevents the adhesion of spatter on the nozzles of hand torches in MIG/MAG welding processes. Environmentally safe product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.