Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Round Bottle, 1 oz, PK48

  • Mfr # W217000

  • Zoro # G5953744


product price: $83.89
/pk 48, $1.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W217000
Zoro #
G5953744
UPC #
-
Country of Origin
India

Dimensions

Diameter
34 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
70 mm
Height
70mm
Screw Closure Size
33-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm
Overall Height - Metric
68 mm
Body Diameter - Metric
34 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Body Color
Clear
Graduation Range
Not Specified
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Labware Capacity - English
1 oz
Labware Closure Color
White Clear
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Polyethylene/PTFE
Graduated
No
Closure Color
White
Closure Included
Yes
Capacity - Metric
30 mL
Basic Material
Glass
Capacity - English
1 fl oz
Body Color
Clear
Body Material
Soda Lime Glass
Includes Label
Yes
Bottle Type
Laboratory
Clarity
Transparent
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 34 mm, Bottle Type Laboratory, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.