Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Round Bottle, 16 oz, PK24

  • Mfr # W217004

  • Zoro # G5953017


product price: $94.19
/pk 24, $3.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W217004
Zoro #
G5953017
UPC #
-
Country of Origin
India

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Height
145mm
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Body Diameter - Metric
76 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Includes
Hazardous Communication Label and Tamper Evident Seal
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Closure Included
Yes
Body Color
Clear
Includes Label
Yes
Capacity - English
16.9 fl oz
USP Specification
Type III
Bottle Type
Laboratory
Closure Liner Material
Polyethylene/PTFE
Closure Color
White
Basic Material
Glass
Graduated
No
Clarity
Transparent
Capacity - Metric
500 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.