Zoro Homepage

AC Round Bottle, 4 oz, PK24

  • Mfr # W216997

  • Zoro # G5882755


product price: $59.89
/pk 24, $2.50/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216997
Zoro #
G5882755
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Height
102mm
Labware Height - Metric
102 mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Overall Height - Metric
102 mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide
Body Diameter - Metric
51 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Capacity - English
4 oz
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Color
White Clear
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Laboratory
Includes Label
Yes
USP Specification
Type III
Body Color
Clear
Basic Material
Glass
Body Material
Soda Lime Glass
Clarity
Transparent
Closure Liner Material
Polyvinyl
Closure Color
White
Capacity - English
4 fl oz
Graduated
No
Closure Included
Yes
Capacity - Metric
125 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.