Zoro Homepage

AC Round Bottle, 500 mL, Poly-Vinyl, PK 24

  • Mfr # W216999

  • Zoro # G816484695


product price: $72.99
/pk 24, $3.04/ea

Key Features

Cap Material
PP
Outside Dia.
76 mm
Capacity
500 mL
Height
145 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216999
Zoro #
G816484695
UPC #
-
Country of Origin
India

Dimensions

Outside Dia.
76 mm
Height
145 mm

Details

Item
AC Round Bottle
Cap Material
PP
Capacity
500 mL
Color
Clear
Material
Type III Soda Lime

Description

AC Round Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.