AC Round Bottle, 60mL, PTFE Faced Fo, PK 48
Mfr # W217001
Zoro # G516521010
product price: $111.99
/pk 48, $2.33/ea
Free Shipping & Returns
Key Features
Height
83 mm
Outside Dia.
42 mm
Cap Material
PP
Capacity
60 mL
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W217001
Zoro #
G516521010
UPC #
-
Country of Origin
India
Dimensions
Height
83 mm
Outside Dia.
42 mm
Details
Item
AC Round Bottle
Cap Material
PP
Capacity
60 mL
Color
Clear
Material
Type III Soda Lime
Description
AC Round Bottle, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.