Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Round Bottle, 8 oz, PK96

  • Mfr # W217008

  • Zoro # G5915953


product price: $104.99
/pk 96, $1.09/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W217008
Zoro #
G5915953
UPC #
-
Country of Origin
India

Dimensions

Diameter
62 mm
Labware Screw Closure Size
58-400 mm
Height
127mm
Labware Height - Metric
127 mm
Screw Closure Size
58-400 mm
Overall Height - Metric
127 mm
Body Diameter - Metric
62 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Includes Closure
No
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Capacity - English
8 oz
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
250 mL
Bottle Type
Laboratory
Closure Liner Material
No Closure
Body Color
Clear
Includes Label
Yes
USP Specification
Type III
Basic Material
Glass
Closure Included
No
Graduated
No
Capacity - English
8 fl oz
Body Material
Soda Lime Glass
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 62 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Shape Round, Basic Material Glass, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.