Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ampule, 1mL, Clear, 67mm, PK144

  • Mfr # 176772

  • Zoro # G5929007


product price: $59.59
/pk 144, $0.41/ea

Key Features

Labware Body Material
Type I Borosilicate Glass
Color
Clear
Height
67mm
Class
A
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176772
Zoro #
G5929007
UPC #
-
Country of Origin
Mexico

Dimensions

Height
67mm
Dia.
10.5mm
Labware Height - Metric
67 mm
Body Diameter - Metric
10.5 mm
Overall Height - Metric
67 mm

Details

Item
Ampule
Labware Body Material
Type I Borosilicate Glass
Color
Clear
Class
A
Labware Basic Material
Glass
Glassware Class
A
Labware Body Color
Clear
Capacity
1mL/0.03 oz.
Labware Capacity - Metric
1 mL
Vial Type
Storage
Special Features
Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed
Capacity - English
0.03 fl oz
Clarity
Transparent
Product Type
Ampule
USP Specification
Type I
Basic Material
Glass
Number of Vials Included
144
Body Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Capacity - Metric
1 mL
Body Color
Clear

Description

Ampule, Capacity - Metric 1 mL, Capacity - English 0.03 fl oz, Body Diameter - Metric 10.5 mm, Product Type Ampule, Vial Type Storage, Body Material Borosilicate Glass, Sterile/Non-Sterile Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 67 mm, Number of Vials Included 144, Basic Material Glass, Special Features Allows Storage at Low Temperatures, Excellent for Biological Product Preservation, Pre-Scored Ampules to Eliminate Filing, Stems Can be Pulled or Tip Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.