Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ampule Standard, 20mL, PK25

  • Mfr # 176762

  • Zoro # G5927966


product price: $496.99
/pk 25, $19.88/ea
Free Shipping & Returns

Key Features

Height
61mm
Special Features
Consistent with Low Background Counts
Dia.
10.5mm
Class
A
Labware Capacity - Metric
1 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176762
Zoro #
G5927966
UPC #
-
Country of Origin
Mexico

Dimensions

Height
61mm
Dia.
10.5mm
Labware Height - Metric
61 mm
Body Diameter - Metric
28 mm
Overall Height - Metric
100 mm

Details

Item
Ampule
Special Features
Consistent with Low Background Counts
Class
A
Labware Capacity - Metric
1 mL
Color
Clear
Capacity
1mL/0.03 oz.
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Glassware Class
A
Labware Basic Material
Glass
Body Color
Clear
Body Material
Borosilicate Glass
Number of Vials Included
25
USP Specification
Type I
Basic Material
Glass
Capacity - English
0.67 fl oz
Capacity - Metric
20 mL
Clarity
Transparent
Product Type
Ampule

Description

Ampule, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Ampule, Body Material Borosilicate Glass, Body Color Clear, Glassware Class A, Overall Height - Metric 100 mm, Number of Vials Included 25, Basic Material Glass, Special Features Consistent with Low Background Counts, Clarity Transparent, USP Specification Type I, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.