Autosampler Vial, Blue Alum Seal, PK100

  • Mfr # W225172-0304

  • Zoro # G5967315


product price: $82.29
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225172-0304
Zoro #
G5967315
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Aluminum
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Material
Aluminum
Labware Body Material
Type I Borosilicate Glass
Color
Blue Color Aluminum Seal
Material of Construction
Borosilicate Glass, Type I
Closure Lining
PTFE/Silicone/PTFE
Labware Capacity - Metric
1.8 mL
Glassware Class
A
Body Material
Borosilicate Glass
Closure Type
Seal
Body Color
Amber
Capacity - English
0.06 fl oz
Number of Vials Included
100
Closure Liner Material
PTFE/Silicone
Closure Liner Design
Crimp Top
Basic Material
Glass
Vial Type
Sample
Graduated
No
Capacity - Metric
1.8 mL
Product Type
Vial
Closure Color
Blue

Description

Autosampler Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Liner Material PTFE/Silicone, Neck Size 11 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Not Applicable, Graduated No, Closure Liner Design Crimp Top, Closure Type Seal, Closure Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.