
Autosampler Vial, Blue Cap, PK100
Mfr # W225329-0104
Zoro # G6041953
product price: $328.99
/pk 100, $3.29/ea
Free Shipping & Returns
Key Features
Capacity
300uL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W225329-0104
Zoro #
G6041953
UPC #
-
Country of Origin
China
Dimensions
Dia.
12mm
Height
32mm
Neck Size
9 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Description
Autosampler Vial, Capacity - Metric 0.3 mL, Capacity - English 0.1 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Neck Size 9 mm, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Fused 300uL Glass Limited Volume Inserts, Vial has Writing Patch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.