Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autosampler Vial, Natural AlumSeal, PK100

  • Mfr # W225174-01

  • Zoro # G5897692


product price: $44.89
/pk 100, $0.45/ea

Key Features

Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W225174-01
Zoro #
G5897692
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Autosampler Vial
Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Aluminum
Material of Construction
Borosilicate Glass, Type I
Labware Closure Material
Aluminum
Color
Natural Color Aluminum Seal
Closure Lining
PTFE/Red Rubber
Labware Closure Liner Material
PTFE/Rubber
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
1.8 mL
Glassware Class
A
Clarity
Transparent
Capacity - English
0.06 fl oz
Closure Color
Natural
Graduated
Yes
Closure Type
Seal
Closure Liner Material
PTFE/Rubber
Closure Liner Design
Crimp Top
Body Material
Borosilicate Glass
Capacity - Metric
1.8 mL
Number of Vials Included
100
Vial Type
Sample
Product Type
Vial
Basic Material
Glass
Body Color
Clear

Description

Autosampler Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Liner Material PTFE/Rubber, Neck Size 11 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Not Applicable, Clarity Transparent, Graduated Yes, Closure Liner Design Crimp Top, Closure Type Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.