Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autosampler Vial, Natural AlumSeal, PK100

  • Mfr # W225175-02

  • Zoro # G5898383


product price: $69.89
/pk 100, $0.70/ea

Key Features

Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225175-02
Zoro #
G5898383
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Body Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
1.8mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Aluminum
Closure Lining
PTFE/Silicone
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass, Type I
Labware Capacity - Metric
1.8 mL
Labware Closure Material
Aluminum
Labware Closure Liner Material
PTFE/Silicone
Color
Natural Color Aluminum Seal
Glassware Class
A
Capacity - English
0.06 fl oz
Closure Color
Natural
Closure Liner Material
PTFE/Silicone
Basic Material
Glass
Vial Type
Sample
Closure Type
Seal
Product Type
Vial
Graduated
No
Body Material
Borosilicate Glass
Number of Vials Included
100
Closure Liner Design
Crimp Top
Body Color
Clear
Clarity
Transparent
Capacity - Metric
1.8 mL

Description

Autosampler Vial, Capacity - Metric 1.8 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Liner Material PTFE/Silicone, Neck Size 11 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Not Applicable, Clarity Transparent, Graduated No, Closure Liner Design Crimp Top, Closure Type Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.