Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autosampler Vial, Natural Seal, PK100

  • Mfr # W225225-01

  • Zoro # G5870636


product price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns

Key Features

Capacity
300uL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225225-01
Zoro #
G5870636
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Neck Size
11 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
12 mm

Details

Item
Autosampler Vial
Capacity
300uL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Aluminum
Special Features
Writing Patch on all Vials
Labware Closure Liner Material
PTFE/Rubber
Labware Closure Material
Aluminum
Closure Lining
PTFE/Red Rubber
Material of Construction
Borosilicate Glass, Type I
Labware Body Material
Type I Borosilicate Glass
Color
Natural Color Seal
Labware Capacity - Metric
300 ul
Glassware Class
A
Closure Type
Seal
Graduated
Yes
Basic Material
Glass
Closure Liner Material
PTFE/Rubber
Closure Color
Natural
Closure Liner Design
Crimp Top
Body Material
Borosilicate Glass
Capacity - English
0.01 fl oz
Vial Type
Sample
Product Type
Vial
Number of Vials Included
100
Body Color
Amber
Capacity - Metric
0.3 mL

Description

Autosampler Vial, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Liner Material PTFE/Rubber, Neck Size 11 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Writing Patch on all Vials, Graduated Yes, Closure Liner Design Crimp Top, Closure Type Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.