Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autosampler Vial, Yellow Cap, PK100

  • Mfr # W225328-0205

  • Zoro # G5979057


product price: $316.99
/pk 100, $3.17/ea
Free Shipping & Returns

Key Features

Capacity
300uL
Labware Basic Material
Glass
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225328-0205
Zoro #
G5979057
UPC #
-
Country of Origin
China

Dimensions

Dia.
12mm
Height
32mm
Neck Size
9 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm
Body Diameter - Metric
9 mm

Details

Item
Autosampler Vial
Capacity
300uL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Insert as a Slight Flare at the Top, Writing Patch on all Vials
Closure Lining
Red PTFE/White Silicone
Labware Closure Liner Material
PTFE/Silicone
Labware Capacity - Metric
300 ul
Labware Body Material
Type I Borosilicate Glass
Color
Yellow Color Cap
Labware Closure Material
Polypropylene
Material of Construction
Borosilicate Glass, Type I
Standards
ASTM
Glassware Class
A
Closure Liner Material
PTFE/Silicone
Number of Vials Included
100
Capacity - English
0.01 fl oz
Capacity - Metric
0.3 mL
Body Material
Borosilicate Glass
Vial Type
Sample
Basic Material
Glass
Body Color
Amber
Closure Type
Screw On
Product Type
Vial

Description

Autosampler Vial, Capacity - Metric 0.3 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 9 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material PTFE/Silicone, Neck Size 9 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Insert as a Slight Flare at the Top, Writing Patch on all Vials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.