Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autosampler Vial, Yellow Cap, PK100

  • Mfr # W225329-0105

  • Zoro # G6040605


product price: $327.99
/pk 100, $3.28/ea
Free Shipping & Returns

Key Features

Capacity
300uL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225329-0105
Zoro #
G6040605
UPC #
-
Country of Origin
China

Dimensions

Dia.
12mm
Height
32mm
Neck Size
9 mm
Labware Height - Metric
32 mm
Overall Height - Metric
32 mm

Details

Item
Autosampler Vial
Capacity
300uL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Special Features
Fused 300uL Glass Limited Volume Inserts, Vial has Writing Patch
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Polypropylene
Labware Closure Liner Material
PTFE/Silicone
Color
Yellow Color Cap
Material of Construction
Borosilicate Glass, Type I
Closure Lining
Red PTFE/Red Silicone
Labware Capacity - Metric
300 ul
Glassware Class
A
Basic Material
Glass
Capacity - Metric
0.3 mL
Body Material
Borosilicate Glass
Product Type
Vial
Capacity - English
0.1 fl oz
Closure Liner Material
PTFE/Silicone
Vial Type
Sample
Number of Vials Included
100

Description

Autosampler Vial, Capacity - Metric 0.3 mL, Capacity - English 0.1 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Neck Size 9 mm, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Glass, Special Features Fused 300uL Glass Limited Volume Inserts, Vial has Writing Patch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.