Bar-Coded BOD Bottle, 300mL, 289-312, PK 24
Mfr # 227497-13
Zoro # G616521118
product price: $510.99
/pk 24, $21.29/ea
Free Shipping & Returns
Key Features
Outside Dia.
69 mm
Color
Clear
Capacity
300 mL
Height
165 mm
Material
Type I Boro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
227497-13
Zoro #
G616521118
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
69 mm
Height
165 mm
Details
Item
Bar-Coded BOD Bottle
Color
Clear
Capacity
300 mL
Material
Type I Boro
Description
Bar-Coded BOD Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.