Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar-Coded BOD Bottle, 300mL, 337-360, PK 24

  • Mfr # 227497-15

  • Zoro # G816521116


product price: $512.99
/pk 24, $21.37/ea
Free Shipping & Returns

Key Features

Capacity
300 mL
Height
165 mm
Material
Type I Boro
Color
Clear
Outside Dia.
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
227497-15
Zoro #
G816521116
UPC #
-
Country of Origin
Italy

Dimensions

Height
165 mm
Outside Dia.
69 mm

Details

Item
Bar-Coded BOD Bottle
Capacity
300 mL
Material
Type I Boro
Color
Clear

Description

Bar-Coded BOD Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.