Zoro Homepage

Bar-Coded BOD Bottle, 300mL, 337-360, PK 24

  • Mfr # 227497-15G

  • Zoro # G816484664


product price: $539.99
/pk 24, $22.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Capacity
300 mL
Material
Type I Boro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227497-15G
Zoro #
G816484664
UPC #
-
Country of Origin
Italy

Details

Item
Bar-Coded BOD Bottle
Color
Clear
Capacity
300 mL
Material
Type I Boro

Description

Bar-Coded BOD Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.