
Bar-Coded BOD Bottle, 300mL, 361-384, PK 24
Mfr # 227497-16G
Zoro # G716484702
product price: $539.99
/pk 24, $22.50/ea
Free Shipping & Returns
Key Features
Outside Dia.
69 mm
Material
Type I Boro
Capacity
300 mL
Height
165 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
227497-16G
Zoro #
G716484702
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
69 mm
Height
165 mm
Details
Item
Bar-Coded BOD Bottle
Material
Type I Boro
Capacity
300 mL
Color
Clear
Description
Bar-Coded BOD Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.