Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar-Coded BOD Bottle, 300mL, 409-432, PK 24

  • Mfr # 227497-18G

  • Zoro # G916484717


product price: $538.99
/pk 24, $22.46/ea
Free Shipping & Returns

Key Features

Material
Type I Boro
Outside Dia.
69 mm
Color
Clear
Height
165 mm
Capacity
300 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227497-18G
Zoro #
G916484717
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
69 mm
Height
165 mm

Details

Item
Bar-Coded BOD Bottle
Material
Type I Boro
Color
Clear
Capacity
300 mL

Description

Bar-Coded BOD Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.