Zoro Homepage

Big Mouth Vial, 15 mL, 32 mm Dia, PK500

  • Mfr # 226732

  • Zoro # G921688018


product price: $310.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Color
Amber
Outside Dia.
32 mm; 28.5 mm
Height
42 mm
Material
Type III Soda-Lime
Capacity
15 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226732
Zoro #
G921688018
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
32 mm; 28.5 mm
Height
42 mm

Details

Color
Amber
Material
Type III Soda-Lime
Capacity
15 mL

Description

Big Mouth Vial, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Body Diameter - Metric 32 mm, Product Type Vial, Body Material Soda Lime Glass, Neck Size 28.5 mm, Body Color Amber, Glassware Class B, Overall Height - Metric 42 mm, Number of Vials Included 500, Basic Material Glass, Special Features Large Labeling Surface, Pet Vial is an Alternative to Glass and Costs Less to Ship, use with Wheaton(R) Tamper Evident Safety Cap, USP Specification Type III, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.