Zoro Homepage

Cap, 18 mm Dia, Blue, PK100

  • Mfr # 18-4104

  • Zoro # G3158498


product price: $76.39
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Special Features
Liquid-Tight
Screw Closure Size
18-425 mm
Autoclavable
Yes
Labware Closure Color
Blue
Labware Closure Liner Material
PTFE/Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-4104
Zoro #
G3158498
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
18-425 mm
Diameter
18 mm
Labware Screw Closure Size
18-425 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Liquid-Tight
Autoclavable
Yes
Labware Closure Color
Blue
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Material
Polypropylene
Closure Material
Polypropylene
Mouth
Narrow
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Closure Type
Screw On
Closure Liner Design
Flat
Closure Color
Blue
Product Type
Screw On Cap
Closure Liner Material
PTFE/Silicone

Description

Cap, Diameter 18 mm, Screw Closure Size 18-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.