Zoro Homepage

Cap, 9 mm Dia, Blue, PK100

  • Mfr # 09-4100

  • Zoro # G3158875


product price: $60.29
/pk 100, $0.60/ea

Key Features

Special Features
Liquid-Tight
Screw Closure Size
9-425 mm
Autoclavable
Yes
Labware Closure Liner Design
Flat
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-4100
Zoro #
G3158875
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
9-425 mm
Diameter
9 mm
Labware Screw Closure Size
9-425 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Liquid-Tight
Autoclavable
Yes
Labware Closure Liner Design
Flat
Closure Material
Polypropylene
Labware Closure Color
Blue
Labware Closure Material
Polypropylene
Mouth
Narrow
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Type
Screw On
Product Type
Screw On Cap
Closure Color
Blue
Closure Type
Screw On
Closure Liner Design
Flat
Closure Liner Material
PTFE/Silicone

Description

Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.