Cap, 9 mm Dia, Blue, PK100
Mfr # 09-4102
Zoro # G3158455
product price: $63.49
/pk 100, $0.63/eaKey Features
Special Features
Liquid-Tight
Screw Closure Size
9-425 mm
Autoclavable
Yes
Labware Screw Closure Size
9-425 mm
Labware Closure Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-4102
Zoro #
G3158455
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
9-425 mm
Labware Screw Closure Size
9-425 mm
Diameter
9 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Liquid-Tight
Autoclavable
Yes
Labware Closure Material
Polypropylene
Labware Closure Color
Blue
Labware Closure Liner Design
Flat
Closure Material
Polypropylene
Labware Closure Type
Screw On
Mouth
Narrow
Labware Closure Liner Material
PTFE/Silicone
Product Type
Screw On Cap
Closure Color
Blue
Closure Liner Design
Flat
Closure Liner Material
PTFE/Silicone
Closure Type
Screw On
Description
Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.