
BOD Bottle, 2 Liter
Mfr # 227580
Zoro # G716484771
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
128 mm
Color
Clear
Height
272 mm
Capacity
2000 mL
Material
Type I Boro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227580
Zoro #
G716484771
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Dia.
128 mm
Height
272 mm
Details
Item
BOD Bottle
Color
Clear
Capacity
2000 mL
Material
Type I Boro
Description
BOD Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.